10RC516 - 12-10 Ins Ring Term

Sta-Kon

  • $114.18 (Per 50)
  • $2.28 (Each)

  • $114.18 (Per 50)

  • $228.35 (Per 100)

  • $570.88 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC516
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-516
Description
12-10 Ins Ring Term
Vinyl-Insulated Ring Terminal, Length 1.17 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 5/16 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800530 / 5414363136286 / 00786210800530
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.28 (Each)
Carton
$114.18 (Per 50)
Standard Packaging
$570.88 (Per 250)
Resources
Images
 
 
10RC516 - Small Image
 
10RC516 - Large Image
 
10RC516 - Large Image
 
10RC516 - Large Image
360 Images
 
 
10RC516 - 360 Image
Attachments
 
 
10RC516 - Specification Sheet
Other Links
 
 
10RC516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 INS RING TERM
Product Type
Ins Vin Ring Term 12-10 5/16IN Yel
extra long description
ABB 10RC-516 INS VIN RING TERM 12-1
Long Description
Vinyl-Insulated Ring Terminal, Length 1.17 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 5/16 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-516
GTIN
00786210800530
UPC
786210800530
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.008
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat