10RC8FL - 12-10 Fork Terminal

Sta-Kon

  • $0.49 (Each)
  • $0.49 (Each)

  • $24.66 (Per 50)

  • $49.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC8FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-8FL
Description
12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210807249 / 5414363136347 / 00786210807249
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.49 (Each)
Carton
$24.66 (Per 50)
Resources
Images
 
 
10RC8FL - Small Image
 
10RC8FL - Large Image
 
10RC8FL - Large Image
 
10RC8FL - Large Image
 
10RC8FL - Large Image
 
10RC8FL - Large Image
360 Images
 
 
10RC8FL - 360 Image
Attachments
 
 
10RC8FL - Specification Sheet
Other Links
 
 
10RC8FL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Wire Size
12-10 AWG
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Ins Vinyl LKG Fork Term 12-10 No8
Description
12-10 FORK TERMINAL
extra long description
ABB 10RC-8FL INS VINYL LKG FORK TER
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Long Description
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-8FL
GTIN
00786210807249
UPC
786210807249
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Packaging
Weight per each
0.008
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat