12007100 - 3/4" Blue Ent 100' Coil

Carlon

  • $184.55 (Per 100 Feet)
  • $1.85 (Per Foot)

  • $184.55 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12007100
Manufacturer
Carlon
Manufacturer's Part Number
12007-100
Description
3/4" Blue Ent 100' Coil
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 100 FT Length, 11.69 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231837 / 00034481231837
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$1.85 (Per Foot)
Carton
$184.55 (Per 100 Feet)
Resources
Images
 
 
12007100 - Small Image
 
12007100 - Large Image
 
12007100 - Large Image
Attachments
 
 
12007100 - Specification Sheet
Other Links
 
 
12007100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
1200
Descriptions
Description
3/4" BLUE ENT 100' COIL
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 100 ft Length, 11.69 lb/100
Features
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 100 Feet.
Short Description
ENT Flexible Raceway, 3/4 in x 100 ft, Non-Metallic
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
extra long description
ABB 12007-100 3/4 INCH BLUE ENT 100
Additional Information
for use with
PVC Rigid Non-Metallic Conduit Fitting
Standards Met
UL Standard: E73317
package quantity
100 PK
Made in USA
yes
Inside Diameter
0.76
outside diameter
1.05
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12007-100
sub brand
Carlon
GTIN
00034481231837
UPC
034481231837
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
3/4 in
Availability
minimum qty
100
Packaging
Weight
11.69 lb/100
Weight per foot
0.117
Carton
100
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat