12007AA001 - 3/4" Blue Ent 1000' Reel

Carlon

  • $3100.70 (Per 1,000 Feet)
  • $3.10 (Per Foot)

  • $310.07 (Per 100 Feet)

  • $3,100.70 (Per 1,000 Feet)

In-Stock: 27,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12007AA001
Manufacturer
Carlon
Manufacturer's Part Number
12007AA-001
Description
3/4" Blue Ent 1000' Reel
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 1000 FT Length, 0.15 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231868 / 00034481231868
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.10 (Per Foot)
Carton
$3,100.70 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
27,000 Feet
Resources
Images
 
 
12007AA001 - Small Image
 
12007AA001 - Large Image
 
12007AA001 - Large Image
Other Links
 
 
12007AA001 - Other
Attachments
 
 
12007AA001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
1000 ft
Descriptions
Description
3/4" BLUE ENT 1000' REEL
Extra Long Description
ABB 12007AA-001 3/4 INCH BLUE ENT 1
Features
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 1000 Feet.
Long Description
ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 1000 ft Length, 0.15 lb/100
Product Type
ENT Flexible Raceway
Short Description
ENT Flexible Raceway, 3/4 in x 1000 ft, Non-Metallic
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
Additional Information
For Use With
PVC Rigid Non-Metallic Conduit Fitting
Inside Diameter
0.76
Made In USA
yes
Outside Diameter
1.05
Package Quantity
1000 PK
Standards Met
UL Standard: E73317
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12007AA-001
Sub Brand
Carlon
GTIN
00034481231868
UPC
034481231868
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
3/4 in
Availability
Minimum Qty
1000
Packaging
Weight
0.15 lb/100
Weight per foot
0.15
Carton
1000
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
Standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Waco
1,000 View Store

* All prices subject to change.

Begin Live Chat