12009750 - 1-1/4" Blue Ent 750' Reel

Carlon

  • $3074.25 (Per 750 Feet)
  • $4.10 (Per Foot)

  • $409.90 (Per 100 Feet)

  • $3,074.25 (Per 750 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12009750
Manufacturer
Carlon
Manufacturer's Part Number
12009-750
Description
1-1/4" Blue Ent 750' Reel
Ent Flexible Raceway, 1-1/4 In Trade Size, 1.66 In Outside Diameter, 1.402 In Inside, Non-Metallic Material, Blue, 750 FT Length, 0.28 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481002802 / 00034481002802
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
750 Feet
Unit
$4.10 (Per Foot)
Carton
$3,074.25 (Per 750 Feet)
Resources
Images
 
 
12009750 - Small Image
 
12009750 - Large Image
 
12009750 - Large Image
Attachments
 
 
12009750 - Specification Sheet
Other Links
 
 
12009750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
9000
Descriptions
Description
1-1/4" BLUE ENT 750' REEL
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 1-1/4 in Trade Size, 1.66 in Outside Diameter, 1.402 in Inside, Non-Metallic Material, Blue, 750 ft Length, 0.28 lb/100
Features
ENT Flexible Raceway, Size 1-1/4 Inch, Nominal Inner Diameter 1.402 Inch, Nominal Outer Diameter 1.66 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet.
Short Description
ENT Flexible Raceway, 1-1/4 in x 750 ft, Non-Metallic, 750 PK
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
extra long description
ABB 12009-750 1-1/4 INCH BLUE ENT 7
Additional Information
for use with
PVC Rigid Non-Metallic Conduit Fitting
Standards Met
UL Standard: E73317
package quantity
750 PK
Made in USA
yes
outside diameter
1.66
Inside Diameter
1.402
Manufacturer Information
Brand
Carlon
sub brand
Carlon
Manufacturers Part Number
12009-750
GTIN
00034481002802
UPC
034481002802
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
1-1/4 INCH
Availability
minimum qty
750
Packaging
Weight
0.28 lb/100
Weight per foot
0.28
Carton
750
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat