12010750 - 1-1/2" Blue Ent 750' Reel

Carlon

  • $3592.95 (Per 750)
  • $4.79 (Each)

  • $479.06 (Per 100)

  • $3,592.95 (Per 750)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12010750
Manufacturer
Carlon
Manufacturer's Part Number
12010-750
Description
1-1/2" Blue Ent 750' Reel
Ent Flexible Raceway, Size 1-1/2 Inch, Nominal Inner Diameter 1.554 Inch, Nominal Outer Diameter 1.9 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481002932 / 00034481002932
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
750
Unit
$4.79 (Each)
Carton
$3,592.95 (Per 750)
Resources
Images
 
 
12010750 - Small Image
 
12010750 - Large Image
Attachments
 
 
12010750 - Specification Sheet
Other Links
 
 
12010750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
9000
Descriptions
Product Type
1-1/2 Inch Blue Ent 750 Reel
extra long description
ABB 12010-750 1-1/2 INCH BLUE ENT 7
Description
1-1/2" BLUE ENT 750' REEL
Long Description
ENT Flexible Raceway, Size 1-1/2 Inch, Nominal Inner Diameter 1.554 Inch, Nominal Outer Diameter 1.9 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT
Additional Information
Inside Diameter
1.554
outside diameter
1.9
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12010-750
GTIN
00034481002932
UPC
034481002932
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
1/2 INCH
Availability
minimum qty
750
Packaging
Weight per each
0.37
Carton
750
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings
standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat