120N - 1G 20 Cu In Plast SW Box

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
120N
Manufacturer
Carlon
Manufacturer's Part Number
120N
Description
1G 20 Cu In Plast SW Box
Outlet Switch Box, Polycarbonate Material, Black, 20 Cu.In Capacity, 1 Gang, Rectangular, Angled Side Nail, 3-3/4 In Length, 2-7/8 In Width, 3-3/16 In Height, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
781720085040 / 00781720085040
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
120N - Small Image
 
120N - Large Image
 
120N - Large Image
Specifications Sheets
 
 
120N - Specification Sheet
Attachments
 
 
120N - Specification Sheet
Other Links
 
 
120N - Other
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
Polycarbonate
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2-7/8 in;57.15 mm
Height
3-3/16 in;80.9498 mm
Length
3-3/4 in;95.25 mm
Descriptions
Product Type
Outlet Switch Box
Description
1G 20 CU IN PLAST SW BOX
Long Description
Outlet Switch Box, Polycarbonate Material, Black, 20 cu.in Capacity, 1 Gang, Rectangular, Angled Side Nail, 3-3/4 in Length, 2-7/8 in Width, 3-3/16 in Height, 25 lb/100
Features
Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-3/16 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Short Description
Outlet Switch Box, Polycarbonate, Black, 20 cu.in
Special Features
Rugged polycarbonate construction to withstand extreme temperatures
extra long description
ABB 120-N 3-3/4X2-1/4,1-GANG SWBX,N
Additional Information
Standards Met
UL E11461 Listed
package quantity
100 CT
Made in USA
yes
Mounting Type
Angled Side Nail
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
120N
sub brand
Carlon(R)
GTIN
00781720085040
UPC
781720085040
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
100
Uses, Certifications, and Standards
Capacity
20 cu.in
Application
Listed for masonry walls
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat