1250TB - 3/4X1/2 Mall Reducer

T&B Ind Fitting

  • $9.89 (Each)
  • $9.89 (Each)

  • $494.58 (Per 50)

  • $989.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1250TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1250-TB
Description
3/4X1/2 Mall Reducer
3/4 Inch to 1/2 Inch Female Reducer, Malleable Iron For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210012506 / 5414363137061 / 00786210012506
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.89 (Each)
Carton
$494.58 (Per 50)
Standard Packaging
$989.16 (Per 100)
Resources
Images
 
 
1250TB - Small Image
 
1250TB - Large Image
 
1250TB - Large Image
 
1250TB - Large Image
 
1250TB - Large Image
360 Images
 
 
1250TB - 360 Image
Attachments
 
 
1250TB - Specification Sheet
Other Links
 
 
1250TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ABB 1250-TB 3/4 TO 1/2IN FEMALE RED
Description
3/4X1/2 MALL REDUCER
Product Type
3/4 to 1/2IN Female Reducer Iron
Long Description
3/4 Inch to 1/2 Inch Female Reducer, Malleable Iron for Use with Rigid/IMC Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
1250-TB
GTIN
00786210012506
UPC
786210012506
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Threaded Reducer
Trade Size
Trade Size
3/4 to 1/2 in
Packaging
Weight per each
0.077
Carton
50
Package
100
Uses, Certifications, and Standards
Application
Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat