1261 - 1 to 1/2 Iron FML RDCR

T&B Ind Fitting

  • $16.34 (Each)
  • $16.34 (Each)

  • $408.58 (Per 25)

  • $1,634.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1261
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1261
Description
1 to 1/2 Iron FML RDCR
1 Inch to 1/2 Inch Female Reducer, Malleable Iron For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210012612 / 5414363137177 / 00786210012612
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.34 (Each)
Carton
$408.58 (Per 25)
Standard Packaging
$1,634.31 (Per 100)
Resources
Images
 
 
1261 TAB - Small Image
 
1261 - Small Image
 
1261 - Large Image
Attachments
 
 
1261 - Specification Sheet
Other Links
 
 
1261 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1 TO 1/2 IRON FML RDCR
extra long description
ABB 1261 1 TO 1/2IN FEMALE REDUCER
Product Type
1 to 1/2IN Female Reducer Iron
Long Description
1 Inch to 1/2 Inch Female Reducer, Malleable Iron for Use with Rigid/IMC Conduit
Additional Information
outside diameter
1-7/16
Manufacturer Information
Manufacturers Part Number
1261
Brand
T&B Ind Fitting
GTIN
00786210012612
UPC
786210012612
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Female Reducer
Trade Size
Trade Size
1 to 1/2 in
Packaging
Weight per each
0.162
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Female Reducer to Connect Two Different Sizes of Rigid/IMC Conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat