1277 - 3/4" 1H Mall Pipe Strap

T&B Ind Fitting

  • $2.88 (Each)
  • $2.88 (Each)

  • $144.21 (Per 50)

  • $288.42 (Per 100)

  • $1,442.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1277
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1277
Description
3/4" 1H Mall Pipe Strap
3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210012773 / 5414363137238 / 00786210012773
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$144.21 (Per 50)
Standard Packaging
$1,442.10 (Per 500)
Resources
Images
 
 
1277 - Large Image
 
1277 - Large Image
 
1277 - Large Image
 
1277 - Small Image
Attachments
 
 
1277 - Specification Sheet
Other Links
 
 
1277 - Other
360 Images
 
 
1277 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4IN Electrogalv Iron Pipe Strap
extra long description
ABB 1277 3/4IN ELECTROGALV IRON PIP
Description
3/4" 1H MALL PIPE STRAP
Long Description
3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
Manufacturer Information
Manufacturers Part Number
1277
Brand
T&B Ind Fitting
GTIN
00786210012773
UPC
786210012773
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Strap for Securing Conduit Systems
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat