1278 - 1" 1H Mall Pipe Strap

T&B Ind Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1278
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1278
Description
1" 1H Mall Pipe Strap
1 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210012780 / 5414363137252 / 00786210012780
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1278 - Small Image
 
1278 - Large Image
360 Images
 
 
1278 - 360 Image
Attachments
 
 
1278 - Specification Sheet
Other Links
 
 
1278 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1 INCH
Descriptions
extra long description
ABB 1278 1IN ELECTROGALV IRON PIPE
Product Type
1IN Electrogalv Iron Pipe Strap
Description
1" 1H MALL PIPE STRAP
Long Description
1 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
Manufacturer Information
Manufacturers Part Number
1278
Brand
T&B Ind Fitting
GTIN
00786210012780
UPC
786210012780
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Strap for Securing Conduit Systems
Packaging
Weight per each
0.125
Carton
50
Package
100
Uses, Certifications, and Standards
standard
CSA / CSA
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat