1281 - 2" 1H Mall Pipe Strap

T&B Ind Fitting

  • $22.53 (Each)
  • $22.53 (Each)

  • $112.63 (Per 5)

  • $563.16 (Per 25)

  • $2,252.63 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1281
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1281
Description
2" 1H Mall Pipe Strap
2 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210012810 / 5414363137306 / 00786210012810
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.53 (Each)
Carton
$112.63 (Per 5)
Standard Packaging
$563.16 (Per 25)
Resources
Images
 
 
1281 - Small Image
 
1281 - Large Image
Attachments
 
 
1281 - Specification Sheet
Other Links
 
 
1281 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
2 INCH
Descriptions
Product Type
2IN Electrogalv Iron Pipe Strap
extra long description
ABB 1281 2IN ELECTROGALV IRON PIPE
Description
2" 1H MALL PIPE STRAP
Long Description
2 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
Manufacturer Information
Manufacturers Part Number
1281
Brand
T&B Ind Fitting
GTIN
00786210012810
UPC
786210012810
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Strap for Securing Conduit Systems
Packaging
Weight per each
0.375
Carton
5
Package
25
Uses, Certifications, and Standards
standard
CSA / CSA
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat