142AL - 3/4" Al Locknut

T&B Ind Fitting

  • $2.67 (Each)
  • $2.67 (Each)

  • $266.72 (Per 100)

  • $2,667.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
142AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
142AL
Description
3/4" Al Locknut
3/4 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
786210805498 / 5414363137634 / 00786210805498
Weight per unit
0.00813 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$266.72 (Per 100)
Standard Packaging
$2,667.20 (Per 1,000)
Resources
Images
 
 
142AL - Small Image
 
142AL - Large Image
Attachments
 
 
142AL - Specification Sheet
Other Links
 
 
142AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ABB 142AL 3/4 INCH AL LOCKNUT
Product Type
3/4 Inch Al Locknut
Description
3/4" AL LOCKNUT
Long Description
3/4 Inch Aluminum Locknut for Use With Rigid/IMC Conduit
Special Features
Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction
Additional Information
Thread Size
3/4 in
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
142AL
GTIN
00786210805498
UPC
786210805498
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Packaging
Weight per each
0.00813
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat