142SL - 3/4" Sealing Lcknut

T&B Ind Fitting

  • $5.29 (Each)
  • $5.29 (Each)

  • $264.59 (Per 50)

  • $529.18 (Per 100)

  • $2,645.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
142SL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
142SL
Description
3/4" Sealing Lcknut
3/4 Inch Steel Sealing Locknut For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
786210816241 / 5414363137641 / 00786210816241
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.29 (Each)
Carton
$264.59 (Per 50)
Standard Packaging
$2,645.90 (Per 500)
Resources
360 Images
 
 
142SL - 360 Image
Images
 
 
142SL - Small Image
 
142SL - Large Image
 
142SL - Large Image
 
142SL - Large Image
Other Links
 
 
142SL - Other
 
142SL - Other
Attachments
 
 
142SL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4" SEALING LCKNUT
Product Type
3/4 Inch Locknut, Sealing
extra long description
ABB 142SL 3/4 INCH LOCKNUT,SEALING
Long Description
3/4 Inch Steel Sealing Locknut for Use With Rigid/IMC Conduit
Additional Information
Thread Size
3/4 in
Manufacturer Information
Manufacturers Part Number
142SL
Brand
T&B Ind Fitting
GTIN
00786210816241
UPC
786210816241
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Packaging
Weight per each
0.025
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Provides Positive Seal Against Water and Oil
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat