14RB14 - 18-14 Ins Ring Term

Sta-Kon

  • $135.03 (Per 100)
  • $1.35 (Each)

  • $135.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB14
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-14
Description
18-14 Ins Ring Term
Vinyl-Insulated Ring Terminal, Length 1.14 Inches, Width .50 Inches, Maximum Insulation .170, Bolt Hole 1/4 Inch, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800738 / 5414363137924 / 00786210800738
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.35 (Each)
Carton
$135.03 (Per 100)
Resources
Images
 
 
14RB14 - Small Image
 
14RB14 - Large Image
 
14RB14 - Large Image
 
14RB14 - Large Image
 
14RB14 - Large Image
360 Images
 
 
14RB14 - 360 Image
Attachments
 
 
14RB14 - Specification Sheet
Other Links
 
 
14RB14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ins Vinyl Ring Term 18-14 1/4IN Blu
Description
18-14 INS RING TERM
extra long description
ABB 14RB-14 INS VINYL RING TERM 18-
Long Description
Vinyl-Insulated Ring Terminal, Length 1.14 Inches, Width .50 Inches, Maximum Insulation .170, Bolt Hole 1/4 Inch, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-14
GTIN
00786210800738
UPC
786210800738
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat