14RB14X - 18-14 Ins Ring Term

Sta-Kon

  • $208.53 (Per 100)
  • $2.09 (Each)

  • $208.53 (Per 100)

  • $1,042.65 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB14X
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-14X
Description
18-14 Ins Ring Term
Expanded Vinyl-Insulated Ring Terminal, Length 1.14 Inches, Width .50 Inches, Maximum Insulation .200, Bolt Hole 1/4 Inch, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800745 / 5414363137948 / 00786210800745
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$2.09 (Each)
Carton
$208.53 (Per 100)
Standard Packaging
$1,042.65 (Per 500)
Resources
Images
 
 
14RB14X - Small Image
 
14RB14X - Large Image
360 Images
 
 
14RB14X - 360 Image
Attachments
 
 
14RB14X - Specification Sheet
Other Links
 
 
14RB14X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14 INS RING TERM
Product Type
Exp Insul Vnyl RNG Term, 18-14, 1/4
extra long description
ABB 14RB-14X EXP INSUL VNYL RNG TER
Long Description
Expanded Vinyl-Insulated Ring Terminal, Length 1.14 Inches, Width .50 Inches, Maximum Insulation .200, Bolt Hole 1/4 Inch, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
Catalog numbers ending with the suffix X indicate an expanded insulation grip. This means a wider wire entry to accommodate heavy wall insulation. Ring terminals Won't fall free even if the mounting screw loosens
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-14X
GTIN
00786210800745
UPC
786210800745
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat