14RB250F - 16-14 Female Disconnect

Sta-Kon

  • $40.98 (Per 100)
  • $0.41 (Each)

  • $40.98 (Per 100)

  • $204.90 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-250F
Description
16-14 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25X.032, Wire Range #16-14 Awg, Color Blue, Brass, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210800776 / 5414363131694 / 00786210800776
Weight per unit
0.0029 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.41 (Each)
Carton
$40.98 (Per 100)
Standard Packaging
$204.90 (Per 500)
Resources
Images
 
 
14RB250F - Small Image
 
14RB250F - Large Image
 
14RB250F - Large Image
 
14RB250F - Large Image
 
14RB250F - Large Image
360 Images
 
 
14RB250F - 360 Image
Attachments
 
 
14RB250F - Specification Sheet
Other Links
 
 
14RB250F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Product Type
Ins Vinyl Fem-250 Disc NO16-14 Blue
Description
16-14 FEMALE DISCONNECT
Long Description
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25x.032, Wire Range #16-14 AWG, Color Blue, Brass, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
extra long description
ABB 14RB-250F INS VINYL FEM-250 DIS
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-250F
GTIN
00786210800776
UPC
786210800776
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.0029
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat