14RB250T - 16-14 Male Disconnect

Sta-Kon

  • $0.48 (Each)
  • $0.48 (Each)

  • $48.38 (Per 100)

In-Stock: 3,600 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB250T
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-250T
Description
16-14 Male Disconnect
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210800783 / 5414363137955 / 00786210800783
Weight per unit
0.0029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$48.38 (Per 100)
Stock Availability
Nacogdoches
3,600 (Check another store)
All Stores
53,799
Resources
360 Images
 
 
14RB250T - 360 Image
Images
 
 
14RB250T - Small Image
 
14RB250T - Large Image
 
14RB250T - Large Image
 
14RB250T - Large Image
 
14RB250T - Large Image
 
14RB250T - Large Image
Other Links
 
 
14RB250T - Other
Attachments
 
 
14RB250T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Product Type
Ins Vinyl Male-250 Tab 16-14 Blue
Description
16-14 MALE DISCONNECT
extra long description
ABB 14RB-250T INS VINYL MALE-250 TA
Long Description
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-250T
GTIN
00786210800783
UPC
786210800783
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Packaging
Weight per each
0.0029
Carton
100
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53,799

Location search:

* All prices subject to change.

Begin Live Chat