14RB2577 - 16-14 Fem Disconnect

Sta-Kon

  • $89.29 (Per 50)
  • $1.79 (Each)

  • $89.29 (Per 50)

  • $178.58 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB2577
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-2577
Description
16-14 Fem Disconnect
Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, Maximum Insulation .185, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Brass, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210839325 / 5414363135067 / 00786210839325
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.79 (Each)
Carton
$89.29 (Per 50)
Resources
Images
 
 
14RB2577 - Small Image
 
14RB2577 - Large Image
 
14RB2577 - Large Image
 
14RB2577 - Large Image
 
14RB2577 - Large Image
360 Images
 
 
14RB2577 - 360 Image
Attachments
 
 
14RB2577 - Specification Sheet
Other Links
 
 
14RB2577 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Product Type
Fy Ins Nyl Fem-250 Disc, 16-14 Len .
Description
16-14 FEM DISCONNECT
extra long description
ABB 14RB-2577 FY INS NYL FEM-250 DI
Long Description
Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, Maximum Insulation .185, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Brass, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-2577
GTIN
00786210839325
UPC
786210839325
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat