14RB6F - 18-14AWG #6 BLT Vnyl Insltd Fork TRML

Sta-Kon

  • $1.24 (Each)
  • $1.24 (Each)

  • $123.88 (Per 100)

  • $619.40 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB6F
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-6F
Description
18-14AWG #6 BLT Vnyl Insltd Fork TRML
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800622 / 5414363138020 / 00786210800622
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Carton
$123.88 (Per 100)
Standard Packaging
$619.40 (Per 500)
Resources
Images
 
 
14RB6F - Small Image
 
14RB6F - Large Image
 
14RB6F - Large Image
 
14RB6F - Large Image
 
14RB6F - Large Image
 
14RB6F - Large Image
360 Images
 
 
14RB6F - 360 Image
Attachments
 
 
14RB6F - Specification Sheet
Other Links
 
 
14RB6F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14AWG #6 BLT VNYL INSLTD FORK TRML
extra long description
ABB 14RB-6F INS VINYL FORK TERM 18-
Product Type
Ins Vinyl Fork Term 18-14 NO6 Blue
Long Description
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wires flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-6F
GTIN
00786210800622
UPC
786210800622
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Fork Terminal
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat