14RB6X - 16-14 Insulated Ring Terminal For #6 Bolt

Sta-Kon

  • $138.00 (Per 100)
  • $1.38 (Each)

  • $138.00 (Per 100)

  • $690.00 (Per 500)

Available from manufacturer.
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
14RB6X
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-6X
Description
16-14 Insulated Ring Terminal For #6 Bolt
Expanded Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #6, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800646 / 5414363138037 / 00786210800646
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.38 (Each)
Carton
$138.00 (Per 100)
Standard Packaging
$690.00 (Per 500)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
360 Images
 
 
14RB6X - 360 Image
Other Links
 
 
14RB6X - Other
Attachments
 
 
14RB6X - Specification Sheet
Images
 
 
14RB6X - Small Image
 
14RB6X - Large Image
 
14RB6X - Large Image
 
14RB6X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 INSULATED RING TERMINAL FOR #6 BOLT
Product Type
Exp Ins Vinyl Ring Term, 18-14, No6
extra long description
ABB 14RB-6X EXP INS VINYL RING TERM
Long Description
Expanded Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
Catalog numbers ending with the suffix X indicate an expanded insulation grip. This means a wider wire entry to accommodate heavy wall insulation. Ring terminals Won't fall free even if the mounting screw loosens
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
14RB-6X
GTIN
00786210800646
UPC
786210800646
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.001
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 14RB6X.
Jump To:

Cross Referenced

These items are similar to 14RB6X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP14-6 Burndy 00781810712443
PV14-6R-C Panduit 00074983801169
14RB-6 Thomas & Betts 00786210800615
14RB-6X Thomas & Betts 00786210800646
TP146 Burndy 78181071244
R14-6V Greaves 00784491161265
R146V Greaves 78449116126
83222 Ideal Industries 78325083222
PV146RC Panduit 07498380116
PV146RX Panduit 07498338122
14RB6 Thomas & Betts 78621080061
14RB6X Thomas & Betts 78621080064
R4B-6 Penn-Union 78503791305
RB857 Thomas & Betts 00786210818610

* All prices subject to change.

Begin Live Chat