14RB8 - 18-14 Ring Terminal

Sta-Kon

  • $52.81 (Per 100)
  • $0.53 (Each)

  • $52.81 (Per 100)

In-Stock: 200 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB8
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-8
Description
18-14 Ring Terminal
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800653 / 5414363138044 / 00786210800653
Weight per unit
0.0029 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.53 (Each)
Carton
$52.81 (Per 100)
Stock Availability
Nacogdoches
200 (Check another store)
All Stores
50,700
Resources
Images
 
 
14RB8 - Small Image
 
14RB8 - Large Image
 
14RB8 - Large Image
 
14RB8 - Large Image
 
14RB8 - Large Image
 
14RB8 - Large Image
 
14RB8 - Large Image
360 Images
 
 
14RB8 - 360 Image
Attachments
 
 
14RB8 - Specification Sheet
Other Links
 
 
14RB8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ins Vinyl Ring Term 18-14 NO8 Blue
Description
18-14 RING TERMINAL
extra long description
ABB 14RB-8 INS VINYL RING TERM 18-1
Long Description
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-8
GTIN
00786210800653
UPC
786210800653
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.0029
Carton
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,700

Location search:

* All prices subject to change.

Begin Live Chat