14RB8F - Ins Vinyl Fork Term 18-14 NO8 Blue

Sta-Kon

  • $1.14 (Each)
  • $1.14 (Each)

  • $114.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB8F
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-8F
Description
Ins Vinyl Fork Term 18-14 NO8 Blue
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800660 / 5414363138051 / 00786210800660
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Carton
$114.00 (Per 100)
Resources
Images
 
 
14RB8F - Small Image
 
14RB8F - Large Image
 
14RB8F - Large Image
 
14RB8F - Large Image
 
14RB8F - Large Image
360 Images
 
 
14RB8F - 360 Image
Attachments
 
 
14RB8F - Specification Sheet
Other Links
 
 
14RB8F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wires flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded
Product Type
Ins Vinyl Fork Term 18-14 NO8 Blue
extra long description
ABB 14RB-8F INS VINYL FORK TERM 18-
Description
INS VINYL FORK TERM 18-14 NO8 BLUE
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-8F
GTIN
00786210800660
UPC
786210800660
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Fork Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.001
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat