18RA10F - 22-16 Ins Spade Terminal

Sta-Kon

  • $103.74 (Per 100)
  • $1.04 (Each)

  • $103.74 (Per 100)

  • $518.70 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18RA10F
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-10F
Description
22-16 Ins Spade Terminal
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole #10, Wire Range #22-#16 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800936 / 5414363138457 / 00786210800936
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.04 (Each)
Carton
$103.74 (Per 100)
Standard Packaging
$518.70 (Per 500)
Resources
Images
 
 
18RA10F - Small Image
 
18RA10F - Large Image
 
18RA10F - Large Image
 
18RA10F - Large Image
 
18RA10F - Large Image
 
18RA10F - Large Image
 
18RA10F - Large Image
360 Images
 
 
18RA10F - 360 Image
Attachments
 
 
18RA10F - Specification Sheet
Other Links
 
 
18RA10F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Wire Size
22-16 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Ins Vinyl Fork Term 22-16 NO10 Red
Description
22-16 INS SPADE TERMINAL
extra long description
ABB 18RA-10F INS VINYL FORK TERM 22
Special Features
These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wires flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded
Long Description
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
18RA-10F
GTIN
00786210800936
UPC
786210800936
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.006
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat