18RA250F - 22-18 Female Disconnect

Sta-Kon

  • $0.65 (Each)
  • $0.65 (Each)

  • $65.18 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18RA250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-250F
Description
22-18 Female Disconnect
Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210801001 / 5414363138495 / 00786210801001
Weight per unit
0.0029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.65 (Each)
Carton
$65.18 (Per 100)
Resources
Images
 
 
18RA250F - Small Image
 
18RA250F - Large Image
 
18RA250F - Large Image
 
18RA250F - Large Image
 
18RA250F - Large Image
 
18RA250F - Large Image
360 Images
 
 
18RA250F - 360 Image
Attachments
 
 
18RA250F - Specification Sheet
Other Links
 
 
18RA250F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Product Type
Ins Vinyl Fem 250 Disc NO22-18 Red
Description
22-18 FEMALE DISCONNECT
Long Description
Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
extra long description
ABB 18RA-250F INS VINYL FEM 250 DIS
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-250F
GTIN
00786210801001
UPC
786210801001
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Packaging
Weight per each
0.0029
Carton
100
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat