18RA250FE - 22-18 Female Disconnect

Sta-Kon

  • $65.18 (Per 100)
  • $0.65 (Each)

  • $65.18 (Per 100)

  • $651.80 (Per 1,000)

  • $6,518.00 (Per 10,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18RA250FE
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA250FE
Description
22-18 Female Disconnect
Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 In Overall Length, 0.150 In Insulation Length, 0.003 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210801001 / 5414363138495 / 00786210801001
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.65 (Each)
Carton
$651.80 (Per 1,000)
Standard Packaging
$6,518.00 (Per 10,000)
Resources
Images
 
 
18RA250FE - Small Image
 
18RA250FE - Large Image
 
18RA250FE - Large Image
 
18RA250FE - Large Image
 
18RA250FE - Large Image
 
18RA250FE - Large Image
 
18RA250FE - Large Image
360 Images
 
 
18RA250FE - 360 Image
Attachments
 
 
18RA250FE - Specification Sheet
Other Links
 
 
18RA250FE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Disconnect Terminal
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Brass
Insulation Color
Red
Color
Red
Finish
Tin Plated
Dimensions and Weight
Overall Length
0.96 in
Descriptions
Description
22-18 FEMALE DISCONNECT
Product Type
Female Disconnector
Long Description
Female Disconnector, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 in Overall Length, 0.150 in Insulation Length, 0.003 lb
Short Description
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated
Special Features
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength.
extra long description
ABB 18RA-250F INS VINYL FEM 250 DIS
Additional Information
Minimum Conductor Size
#22 AWG
Maximum Conductor Size
#18 AWG
Insulated/Non-Insulated
Insulated
Insulation Length
0.150 in
Standards Met
UL E66716;CSA
Made in USA
yes
package quantity
1000 CT;10000 PK
Manufacturer Information
Manufacturers Part Number
18RA250FE
Brand
Sta-Kon
sub brand
Sta-Kon
GTIN
00786210801001
UPC
786210801001
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.003 lb
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat