18RA250T - 22-18 Ins Male Disconnect

Sta-Kon

  • $178.52 (Per 100)
  • $1.79 (Each)

  • $178.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18RA250T
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-250T
Description
22-18 Ins Male Disconnect
Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210874173 / 5414363138501 / 00786210874173
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.79 (Each)
Carton
$178.52 (Per 100)
Resources
360 Images
 
 
18RA250T - 360 Image
Images
 
 
18RA250T - Small Image
 
18RA250T - Large Image
Other Links
 
 
18RA250T - Other
Attachments
 
 
18RA250T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Finish
Tin Plated
Color
Red
Descriptions
Long Description
Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Description
22-18 INS MALE DISCONNECT
Product Type
Ins Vinyl Male-250 Tab 22-18 Red
extra long description
ABB 18RA-250T INS VINYL MALE-250 TA
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-250T
GTIN
00786210874173
UPC
786210874173
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat