18RA251T - 22-18 Ins Male Disconnect

Sta-Kon

  • $86.56 (Per 50)
  • $1.73 (Each)

  • $86.56 (Per 50)

  • $173.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18RA251T
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-251T
Description
22-18 Ins Male Disconnect
Nylon-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210869766 / 5414363138518 / 00786210869766
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.73 (Each)
Carton
$86.56 (Per 50)
Resources
Images
 
 
18RA251T - Small Image
 
18RA251T - Large Image
 
18RA251T - Large Image
 
18RA251T - Large Image
360 Images
 
 
18RA251T - 360 Image
Attachments
 
 
18RA251T - Specification Sheet
Other Links
 
 
18RA251T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
22-18 INS MALE DISCONNECT
Product Type
Full Ins Nylon Male-250 Tab 22-18
extra long description
ABB 18RA-251T FULL INS NYLON MALE-2
Long Description
Nylon-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-251T
GTIN
00786210869766
UPC
786210869766
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Male Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat