18RA2577 - 22-18 Ins Female Disconnect

Sta-Kon

  • $91.23 (Per 50)
  • $1.82 (Each)

  • $91.23 (Per 50)

  • $182.45 (Per 100)

  • $456.12 (Per 250)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
18RA2577
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-2577
Description
22-18 Ins Female Disconnect
Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width 0.38 Inch, Maximum Insulation 0.165, Tab Size 0.25X0.032, Wire Range 22-18 Awg, Color Red, Brass, Tin Plated, 50 Pack
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210839332 / 5414363135098 / 00786210839332
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.82 (Each)
Carton
$91.22 (Per 50)
Standard Packaging
$456.12 (Per 250)
Resources
Images
 
 
18RA2577 - Small Image
 
18RA2577 - Large Image
 
18RA2577 - Large Image
 
18RA2577 - Large Image
 
18RA2577 - Large Image
 
18RA2577 - Large Image
360 Images
 
 
18RA2577 - 360 Image
Attachments
 
 
18RA2577 - Specification Sheet
Other Links
 
 
18RA2577 - Other
Features
Material
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
22-18 INS FEMALE DISCONNECT
Product Type
Fully Ins Nylon Fem Disconnect
extra long description
ABB 18RA-2577 FULLY INS NYLON FEM D
Long Description
Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width 0.38 Inch, Maximum Insulation 0.165, Tab Size 0.25x0.032, Wire Range 22-18 AWG, Color Red, Brass, Tin Plated, 50 Pack
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-2577
GTIN
00786210839332
UPC
786210839332
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E66716
You must have an account to view stock levels
These alternate items can be purchased instead of 18RA2577.
Jump To:

Similar Items

Similar items are close alternatives to 18RA2577, though they may not be 100% alike.

22-18 Awg, .250 X .030 Tab Fully Insulated Female Nylon, 50/Pack
  • Our Part #: IF222503N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IF22-250-3N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($28.75)
IF222503N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.75

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to 18RA2577 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG18-250DFIX 3M Electrical Products 51128588093
MNI18-250DFIX 3M Electrical Products 51128589335
MNG18250DFI 3M Electrical Products n/a
MNU18250DFIX 3M Electrical Products 00051128587768
FQN18F25X03D Burndy 00781810293010
QN18FF250CD Burndy 78181002076
T-2617-SP GC-Waldom Electronics n/a
SO5077 HOLLINGSWORTH n/a
11970 Morris 00601986119702
1411 Morris 00601986014113
IF22-250-3N NSi Industries 00662381079046
IFS22-250-3N NSi Industries 00662381079220
DNF18250FIB Panduit n/a
DNF18-250FIB-C Panduit 00074983827114
DNF18250FIBC Panduit 07498382711
CFR4NA250F Penn-Union 00785037918008
65-4325C Philmore n/a
65-4327C Philmore n/a
ST-38 SELECTOR SWITCH n/a
KVF18-250FD-M Thomas & Betts 786210100104
RA63V Thomas & Betts 786210640730
18RA2577 Thomas & Betts 00786210839332
RA2573 Thomas & Betts 00786210856698
WCTR-181-2-D Thomas & Betts n/a

* All prices subject to change.