18RA8F - 22-16, #8, Red Ins Vinyl Fork Terminal

Sta-Kon

  • $115.19 (Per 100)
  • $1.15 (Each)

  • $115.19 (Per 100)

  • $575.95 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18RA8F
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-8F
Description
22-16, #8, Red Ins Vinyl Fork Terminal
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole #8, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800899 / 5414363138600 / 00786210800899
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.15 (Each)
Carton
$115.19 (Per 100)
Standard Packaging
$575.95 (Per 500)
Resources
360 Images
 
 
18RA8F - 360 Image
Images
 
 
18RA8F - Small Image
 
18RA8F - Large Image
 
18RA8F - Large Image
 
18RA8F - Large Image
 
18RA8F - Large Image
Other Links
 
 
18RA8F - Other
Attachments
 
 
18RA8F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Ins Vinyl Fork Term 22-16 NO8 Red
Description
22-16, #8, RED INS VINYL FORK TERMINAL
extra long description
ABB 18RA-8F INS VINYL FORK TERM 22-
Long Description
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole #8, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Special Features
These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wires flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-8F
GTIN
00786210800899
UPC
786210800899
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.005
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat