1HPS - HSTRNGTH Splitbolt Conn 1STR-8SLD

Blackburn Mechanical

  • $10.09 (Each)
  • $10.09 (Each)

  • $1,009.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1HPS
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
1HPS
Description
HSTRNGTH Splitbolt Conn 1STR-8SLD
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 2-8, Conductor Range For Equal Main and Tap 1 STR-8 Sol, Min Tap With One Max Main 8 Sol, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200450 / 5414363138747 / 00783786200450
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.09 (Each)
Carton
$1,009.33 (Per 100)
Resources
Images
 
 
1HPS - Small Image
 
1HPS - Large Image
 
1HPS - Large Image
 
1HPS - Large Image
 
1HPS - Large Image
360 Images
 
 
1HPS - 360 Image
Attachments
 
 
1HPS - Specification Sheet
Other Links
 
 
1HPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Material, Color, and Finish
Finish
Electro Tinned
Descriptions
Product Type
HSTRNGTH Splitbolt Conn 1STR-8SLD
extra long description
ABB 1HPS HSTRNGTH SPLITBOLT CONN 1S
Description
HSTRNGTH SPLITBOLT CONN 1STR-8SLD
Long Description
Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 2-8, Conductor Range for Equal Main and Tap 1 Str-8 Sol, Min Tap with One Max Main 8 Sol, Tin Plated
Special Features
Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
1HPS
GTIN
00783786200450
UPC
783786200450
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.15
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat