20H - 2/0 Cu Split Bolt

Blackburn Mechanical

  • $24.39 (Each)
  • $24.39 (Each)

  • $609.76 (Per 25)

  • $2,439.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
20H
Description
2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 In Overall Length, Split Terminal, 0.25 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200153 / 5414363074168 / 00783786200153
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.39 (Each)
Carton
$609.76 (Per 25)
Resources
Images
 
 
20H - Small Image
 
20H - Large Image
 
20H - Large Image
 
20H - Large Image
 
20H - Large Image
 
20H - Large Image
360 Images
 
 
20H - 360 Image
Attachments
 
 
20H - Specification Sheet
Other Links
 
 
20H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1-13/16 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 in Overall Length, Split Terminal, 0.25 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1-13/16 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
2/0 CU SPLIT BOLT
similar brands
Servit®
extra long description
ABB 20H H-STRNGTH SPLITBLT CONN 2/0
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#2 AWG (Range for Equal Main and Tap-Solid)
Maximum Conductor Size
2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid)
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
25 CT;150 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
20H
sub brand
Blackburn
GTIN
00783786200153
UPC
783786200153
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.25 lb/EA
Weight per each
0.245
Carton
25
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat