222TB - 1/2" Plastic Ins Bushing

T&B Ind Fitting

  • $0.86 (Each)
  • $0.86 (Each)

  • $86.08 (Per 100)

  • $344.32 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
222TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
222-TB
Description
1/2" Plastic Ins Bushing
1/2 Inch Non Metallic Insulated Bushing For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786210002224 / 5414363138907 / 00786210002224
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$86.08 (Per 100)
Standard Packaging
$344.32 (Per 400)
Resources
Images
 
 
222TB - Small Image
 
222TB - Large Image
Attachments
 
 
222TB - Specification Sheet
Other Links
 
 
222TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
1/2 Plastic Insul. Bushing
Description
1/2" PLASTIC INS BUSHING
extra long description
ABB 222-TB 1/2 PLASTIC INSUL. BUSHI
Long Description
1/2 Inch Non Metallic Insulated Bushing for Use with Rigid/IMC Conduit
Manufacturer Information
Manufacturers Part Number
222-TB
Brand
T&B Ind Fitting
GTIN
00786210002224
UPC
786210002224
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Insulated Bushing
Packaging
Weight per each
0.009
Carton
100
Package
400
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat