222TB - 1/2" Plastic Ins Bushing

T&B Ind Fitting

  • $0.94 (Each)
  • $0.94 (Each)

  • $93.55 (Per 100)

  • $374.20 (Per 400)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
222TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
222-TB
Description
1/2" Plastic Ins Bushing
1/2 Inch Non Metallic Insulated Bushing For Use With Rigid/Imc Conduit
Slang Terms

Categories
Rigid Conduit Fittings - Plastic
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786210002224 / 5414363138907 / 00786210002224
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Carton
$93.55 (Per 100)
Standard Packaging
$374.20 (Per 400)
Resources
Images
 
 
222TB - Small Image
 
222TB - Large Image
Attachments
 
 
222TB - Specification Sheet
Other Links
 
 
222TB - Other
Features
Material
Non-Metallic
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
1/2 Plastic Insul. Bushing
Description
1/2" PLASTIC INS BUSHING
Long Description
1/2 Inch Non Metallic Insulated Bushing for Use with Rigid/IMC Conduit
extra long description
ABB 222-TB 1/2 PLASTIC INSUL. BUSHI
Manufacturer Information
Manufacturers Part Number
222-TB
Brand
T&B Ind Fitting
GTIN
00786210002224
UPC
786210002224
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Insulated Bushing
Packaging
Weight per each
0.009
Carton
100
Package
400
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018, CSA / UL E23018, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 222TB.
Jump To:

Cross Referenced

These items are similar to 222TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PM2 Adalet 00781063901779
BBU50 Appleton Electric 00781381155700
440 Arlington 00018997004406
321 Bridgeport Fittings 00781747003218
931 Eaton Crouse-Hinds 00784564109316
PB50 LH Dottie 00781002101000
PB-100-D Neer 00687855350247
IB-50 O-Z Gedney 00783126297003
501 Producto Electric Corp. 00785244150109
1402 Raco 00050169014028
171 Teddico-BWF 00087115090034
222-TB Thomas & Betts 00786210002224
831 Topaz 00751338184503
There were no add-on items found for 222TB.

* All prices subject to change.

false