224 - 1" Plastic Ins Bushing

T&B Ind Fitting

  • $2.40 (Each)
  • $2.40 (Each)

  • $119.87 (Per 50)

  • $239.74 (Per 100)

  • $479.48 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
224
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
224
Description
1" Plastic Ins Bushing
1 Inch Non Metallic Insulated Bushing For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786210002248 / 5414363138945 / 00786210002248
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$119.87 (Per 50)
Standard Packaging
$479.48 (Per 200)
Resources
Images
 
 
224 - Small Image
 
224 - Large Image
Attachments
 
 
224 - Specification Sheet
Other Links
 
 
224 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
1-Inch
Descriptions
Long Description
1 Inch Non Metallic Insulated Bushing for Use with Rigid/IMC Conduit
Product Type
1 Plastic Insul. Bushing
extra long description
ABB 224 1 PLASTIC INSUL. BUSHING
Description
1" PLASTIC INS BUSHING
Manufacturer Information
Brand
T&B Ind Fitting
GTIN
00786210002248
UPC
786210002248
Taxonomies, Classifications, and Categories
Type
Bushings
Category Description
PVC ELBOWS
Packaging
Weight per each
0.02
Carton
50
Package
200
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat