24C125 - 3-1/2" Round Blank Flat CVR

Steel City

  • $2.90 (Each)
  • $2.90 (Each)

  • $72.52 (Per 25)

  • $290.06 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24C125
Manufacturer
Steel City
Manufacturer's Part Number
24C1-25
Description
3-1/2" Round Blank Flat CVR
Pre-Galvanized Steel Box Flat Cover 3-1/2 Inch Diameter For Use With Round and Octagon Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991136104 / 5415022442977 / 00785991136104
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$72.52 (Per 25)
Resources
Images
 
 
24C125 - Small Image
 
24C125 - Large Image
Attachments
 
 
24C125 - Specification Sheet
Other Links
 
 
24C125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
3-1/2 Inches
Descriptions
extra long description
ABB 24C1-25 3-1/2ROUND BX COVER,STL
Product Type
3-1/2ROUND BX Cover, STL, Blankflat
Description
3-1/2" ROUND BLANK FLAT CVR
Long Description
Pre-galvanized steel box flat cover 3-1/2 Inch diameter for use with round and octagon boxes
Additional Information
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
24C1-25
GTIN
00785991136104
UPC
785991136104
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.156
Carton
25
Uses, Certifications, and Standards
Application
For use with round and octagon boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat