24C6 - 3-1/2" Flat CVR W/ 1/2" Ko

Steel City

  • $3.16 (Each)
  • $3.16 (Each)

  • $79.08 (Per 25)

  • $316.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24C6
Manufacturer
Steel City
Manufacturer's Part Number
24 C 6
Description
3-1/2" Flat CVR W/ 1/2" Ko
Pre-Galvanized Steel Box Flat Cover 3-1/2 Inch Diameter With 1/2 Inch Knockouts For Use With Round and Octagon Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991136654 / 00785991136654
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$79.08 (Per 25)
Resources
Images
 
 
24C6 - Small Image
 
24C6 - Large Image
Attachments
 
 
24C6 - Specification Sheet
Other Links
 
 
24C6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
3-1/2 Inches
Descriptions
Product Type
3-1/2 Round BX Cover, STL, 1/2-Ko, FL
extra long description
ABB 24 C 6 3-1/2 ROUND BX COVER,STL
Description
3-1/2" FLAT CVR W/ 1/2" KO
Long Description
Pre-galvanized steel box flat cover 3-1/2 Inch diameter with 1/2 Inch knockouts for use with round and octagon boxes
Additional Information
Knockouts
1
Manufacturer Information
Manufacturers Part Number
24 C 6
Brand
Steel City
GTIN
00785991136654
UPC
785991136654
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.16
Carton
25
Uses, Certifications, and Standards
Application
For use with round and octagon boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat