2515112 - 3-1/2", 1-1/2"DP Oct Box Ext W/ 1/2" Ko

Steel City

  • $12.87 (Each)
  • $12.87 (Each)

  • $643.44 (Per 50)

  • $1,286.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2515112
Manufacturer
Steel City
Manufacturer's Part Number
25151 1/2
Description
3-1/2", 1-1/2"DP Oct Box Ext W/ 1/2" Ko
Octagon Box Extension Ring, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991160536 / 00785991160536
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.87 (Each)
Carton
$643.44 (Per 50)
Resources
Images
 
 
2515112 - Small Image
 
2515112 - Large Image
Other Links
 
 
2515112 - Other
Attachments
 
 
2515112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-1/2 Inches Diameter x 1-1/2 Inches Depth
Descriptions
extra long description
ABB 25151 1/2 OCTAGON BOX EXT RING
Product Type
Octagon Box Ext Ring 3-1/2IN STL
Description
3-1/2", 1-1/2"DP OCT BOX EXT W/ 1/2" KO
Long Description
Octagon Box Extension Ring, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel
Additional Information
number of outlet
1
Knockouts
4
Manufacturer Information
Manufacturers Part Number
25151 1/2
Brand
Steel City
GTIN
00785991160536
UPC
785991160536
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Extension Rings
Packaging
Weight per each
0.375
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat