2522 - 1/2" LT Cord Conn (.375-.500)

T&B Ind Fitting

  • $11.01 (Each)
  • $11.01 (Each)

  • $275.23 (Per 25)

  • $1,100.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2522
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2522
Description
1/2" LT Cord Conn (.375-.500)
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.375 to 0.500 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025223 / 5414363101604 / 00786210025223
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Carton
$275.23 (Per 25)
Resources
360 Images
 
 
2522 - 360 Image
Images
 
 
2522 - Small Image
 
2522 - Large Image
 
2522 - Large Image
 
2522 - Large Image
 
2522 - Large Image
Attachments
 
 
2522 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2 Cord Connector .375-.500 Range
Description
1/2" LT CORD CONN (.375-.500)
extra long description
ABB 2522 1/2 CORD CONNECTOR .375-.5
Long Description
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.375 to 0.500 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
2522
Brand
T&B Ind Fitting
GTIN
00786210025223
UPC
786210025223
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.135
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat