2534 - 3/4" LT Cord Conn (.500-.625)

T&B Ind Fitting

  • $15.95 (Each)
  • $15.95 (Each)

  • $398.70 (Per 25)

  • $1,594.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2534
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2534
Description
3/4" LT Cord Conn (.500-.625)
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.500 to 0.625 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025346 / 5414363139379 / 00786210025346
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.95 (Each)
Carton
$398.70 (Per 25)
Standard Packaging
$1,594.82 (Per 100)
Resources
Other Links
 
 
2534 - Other
Images
 
 
2534 - Small Image
 
2534 - Large Image
 
2534 - Large Image
 
2534 - Large Image
 
2534 - Large Image
360 Images
 
 
2534 - 360 Image
Attachments
 
 
2534 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4IN Cord Connector .500-.625 Rang
Description
3/4" LT CORD CONN (.500-.625)
extra long description
ABB 2534 3/4IN CORD CONNECTOR .500-
Long Description
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.500 to 0.625 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
2534
Brand
T&B Ind Fitting
GTIN
00786210025346
UPC
786210025346
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.195
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat