2534 - 3/4" LT Cord Conn (.500-.625)

T&B Ind Fitting

  • $15.95 (Each)
  • $15.95 (Each)

  • $398.70 (Per 25)

  • $1,594.82 (Per 100)
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
2534
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2534
Description
3/4" LT Cord Conn (.500-.625)
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.500 to 0.625 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025346 / 5414363139379 / 00786210025346
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.95 (Each)
Carton
$398.70 (Per 25)
Standard Packaging
$1,594.82 (Per 100)
Resources
Images
 
 
2534 - Small Image
 
2534 - Large Image
 
2534 - Large Image
 
2534 - Large Image
 
2534 - Large Image
Attachments
 
 
2534 - Specification Sheet
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
3/4IN Cord Connector .500-.625 Rang
Description
3/4" LT CORD CONN (.500-.625)
extra long description
ABB 2534 3/4IN CORD CONNECTOR .500-
Long Description
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.500 to 0.625 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
2534
Brand
T&B Ind Fitting
GTIN
00786210025346
UPC
786210025346
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.195
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2534.
Jump To:

Cross Referenced

These items are similar to 2534 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-5075 Appleton Electric 00781381191456
CG-5075-S Appleton Electric 00781381449373
771-52 Bridgeport Fittings 00781747771520
16922B Halex 00051411169220
SHC-1034 Hubbell Wiring Device-Kellems 00783585200347
SR-756 O-Z Gedney 00783126507607
3703-3 Raco 00050169370339
RSR-2109 Remke 00785411161099
RSR-2110 Remke 00785411161105
2534 Thomas & Betts 00786210025346
DB-6916 Thomas & Betts n/a
DB-6 Thomas & Betts 00783786717217
75A650 Topaz 00751338102903
75A560 Topaz 00751338102804
882A Topaz 00751338189201

* All prices subject to change.

Begin Live Chat