2535 - 3/4" LT Cord Conn (.625-.750)

T&B Ind Fitting

  • $13.34 (Each)
  • $13.34 (Each)

  • $333.50 (Per 25)

  • $1,333.98 (Per 100)

In-Stock: 538 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2535
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2535
Description
3/4" LT Cord Conn (.625-.750)
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.625 to 0.750 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025353 / 5414363139386 / 00786210025353
Weight per unit
0.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.34 (Each)
Carton
$333.50 (Per 25)
Standard Packaging
$1,333.98 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
538
Resources
Other Links
 
 
2535 - Other
360 Images
 
 
2535 - 360 Image
Images
 
 
2535 - Small Image
 
2535 - Large Image
 
2535 - Large Image
 
2535 - Large Image
 
2535 - Large Image
Attachments
 
 
2535 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4 In Cord Conn .625-.750 Rang
Description
3/4" LT CORD CONN (.625-.750)
extra long description
ABB 2535 3/4 IN CORD CONN .625-.750
Long Description
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.625 to 0.750 Inch, Die Cast Zinc
Special Features
Meets Coast Guard CG293
Manufacturer Information
Manufacturers Part Number
2535
Brand
T&B Ind Fitting
GTIN
00786210025353
UPC
786210025353
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain Relief Cord Connectors-Straight
Packaging
Weight per each
0.184
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
standard
UL E13938, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 538

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Gilbert
164 View Store
Gonzales
81 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat