2548 - 1" Cord Conn (880-1.065)

T&B Ind Fitting

  • $52.81 (Each)
  • $52.81 (Each)

  • $264.04 (Per 5)

  • $2,640.36 (Per 50)

  • $5,280.73 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2548
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2548
Description
1" Cord Conn (880-1.065)
Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.880 to 1.065 Inch, Malleable Iron
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025483 / 5414363139461 / 00786210025483
Weight per unit
0.636 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.81 (Each)
Carton
$264.04 (Per 5)
Standard Packaging
$2,640.36 (Per 50)
Resources
Images
 
 
2548 - Small Image
 
2548 - Large Image
Attachments
 
 
2548 - Specification Sheet
Other Links
 
 
2548 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1IN Cord Connector .880-1.065 Range
Description
1" CORD CONN (880-1.065)
extra long description
ABB 2548 1IN CORD CONNECTOR .880-1.
Long Description
Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.880 to 1.065 Inch, Malleable Iron
Manufacturer Information
Manufacturers Part Number
2548
Brand
T&B Ind Fitting
GTIN
00786210025483
UPC
786210025483
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.636
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat