254TB - 1/2" Steel Flex Conn

T&B Ind Fitting

  • $6.42 (Each)
  • $6.42 (Each)

  • $320.84 (Per 50)

  • $641.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
254TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
254-TB
Description
1/2" Steel Flex Conn
Flexible Connector, 1/2 In Trade Size, Steel, Zinc Plated, Straight Connection Orientation, 1-3/8 In Length, 1-1/2 In Diameter, Straight Connection, 1/2 In Knockout Size, 1 Outlet, 8.69 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
786210002545 / 5414363139492 / 00786210002545
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Carton
$320.84 (Per 50)
Standard Packaging
$641.67 (Per 100)
Resources
Other Links
 
 
254TB - Other
Images
 
 
254TB - Small Image
 
254TB - Large Image
 
254TB - Large Image
Specifications Sheets
 
 
254TB - Specification Sheet
Attachments
 
 
254TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-3/8 in
Diameter
1-1/2 in
Descriptions
Product Type
Flexible Connector
Description
1/2" STEEL FLEX CONN
Long Description
Flexible Connector, 1/2 in Trade Size, Steel, Zinc Plated, Straight Connection Orientation, 1-3/8 in Length, 1-1/2 in Diameter, Straight Connection, 1/2 in Knockout Size, 1 outlet, 8.69 lb/100
Features
Squeeze Connector, Straight, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Range 0.812 to 0.938 Inch, Steel
Short Description
Flexible Connector, Steel, 1/2 in, Straight
extra long description
ABB 254-TB 1/2 INCH SQUEEZE CONNECT
Additional Information
Connection Orientation
Straight
Made in USA
yes
Connection Type
Straight
Knockout Size
1/2 in
Number of Outlets
1
for use with
Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit;Armored Cable and Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified 2884
package quantity
5 CT;100 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
254-TB
GTIN
00786210002545
UPC
786210002545
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
1/2 in
Packaging
Weight
8.69 lb/100
Weight per each
0.087
Carton
50
Package
100
Uses, Certifications, and Standards
Application
Armored Cable and Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat