25630695112 - 1H Cu 350 MCM Lug 3/8 Stud

Color-Keyed

  • $8.85 (Each)
  • $8.85 (Each)

  • $884.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25630695112
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-112
Description
1H Cu 350 MCM Lug 3/8 Stud
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 350 Kcmil, 3/8 Inch Bolt Size, 1/2 Inch Hole Spacing, Tin Plated, Die Color Code Red, Die Code 71
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210642055 / 5414363139614 / 00786210642055
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.85 (Each)
Carton
$8.85 (Each)
Resources
360 Images
 
 
25630695112 - 360 Image
Images
 
 
25630695112 - Large Image
 
25630695112 - Small Image
 
25630695112 - Large Image
 
25630695112 - Large Image
 
25630695112 - Large Image
 
25630695112 - Large Image
Other Links
 
 
25630695112 - Other
Attachments
 
 
25630695112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
1H CU 350 MCM LUG 3/8 STUD
Product Type
350 Cu STD BRL 1 Hole 3/8 Inch Bolt
extra long description
ABB 256-30695-112 350 CU STD BRL 1
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 350 kcmil, 3/8 Inch Bolt Size, 1/2 Inch Hole Spacing, Tin Plated, Die Color Code Red, Die Code 71
Additional Information
Number of Holes
1
Stud Size
3/8 in
Cable Size
350 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
256-30695-112
GTIN
00786210642055
UPC
786210642055
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.415
Carton
1
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat