256306951158 - 2H Cu 6 Awg Comp Lug

Color-Keyed

  • $9.95 (Each)
  • $9.95 (Each)

  • $497.49 (Per 50)

  • $994.98 (Per 100)

  • $4,974.90 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
256306951158
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-1158
Description
2H Cu 6 Awg Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #6 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Blue, Die Code 24
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210073866 / 5414363110378 / 00786210073866
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.95 (Each)
Carton
$497.49 (Per 50)
Standard Packaging
$4,974.90 (Per 500)
Resources
360 Images
 
 
256306951158 - 360 Image
Images
 
 
256306951158 - Small Image
 
256306951158 - Large Image
 
256306951158 - Large Image
 
256306951158 - Large Image
Other Links
 
 
256306951158 - Other
 
256306951158 - Other
Attachments
 
 
256306951158 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Cu TP 2HL Lug Longbrl NO6 3/8B Blu
extra long description
ABB 256-30695-1158 CU TP 2HL LUG LO
Description
2H CU 6 AWG COMP LUG
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #6 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Blue, Die Code 24
Additional Information
Number of Holes
2
Stud Size
3/8 in
Cable Size
6 AWG
Manufacturer Information
Manufacturers Part Number
256-30695-1158
Brand
COLOR-KEYED
GTIN
00786210073866
UPC
786210073866
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.028
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat