256306951158 - 2H Cu 6 Awg Comp Lug

Color-Keyed

  • $12.70 (Each)
  • $12.70 (Each)

  • $634.88 (Per 50)

  • $1,269.76 (Per 100)

  • $6,348.80 (Per 500)
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
256306951158
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-1158
Description
2H Cu 6 Awg Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #6 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Blue, Die Code 24
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210073866 / 5414363110378 / 00786210073866
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.70 (Each)
Carton
$634.88 (Per 50)
Standard Packaging
$6,348.80 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
360 Images
 
 
256306951158 - 360 Image
Images
 
 
256306951158 - Small Image
 
256306951158 - Large Image
 
256306951158 - Large Image
 
256306951158 - Large Image
Other Links
 
 
256306951158 - Other
 
256306951158 - Other
Attachments
 
 
256306951158 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 256306951158.
Jump To:

Cross Referenced

These items are similar to 256306951158 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C2TC38 Burndy 00781810019160
L6-TC38-5 Greaves 00784491330678
L6N-38 NSi Industries 00662381339300
LCC6-38D-L Panduit 00074983382590
LCC638DL Panduit n/a
BBLU-6D-2TC38 Penn-Union 00785037216326
256-30695-1158 Thomas & Betts 00786210073866
256306951158 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat