25630695257 - 2H Cu 2 Awg Comp Lug

Color-Keyed

  • $13.28 (Each)
  • $13.28 (Each)

  • $663.90 (Per 50)

  • $1,327.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25630695257
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-257
Description
2H Cu 2 Awg Comp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 33
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210896670 / 5414363139867 / 00786210896670
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.28 (Each)
Carton
$663.90 (Per 50)
Resources
Images
 
 
25630695257 - Small Image
 
25630695257 - Large Image
 
25630695257 - Large Image
 
25630695257 - Large Image
 
25630695257 - Large Image
 
25630695257 - Large Image
360 Images
 
 
25630695257 - 360 Image
Attachments
 
 
25630695257 - Specification Sheet
Other Links
 
 
25630695257 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35 kV
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
extra long description
ABB 256-30695-257 CU TP 2HL LUG STN
Description
2H CU 2 AWG COMP LUG
Product Type
Cu TP 2HL Lug STNDBRL NO2 3/8B BRN
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 33
Additional Information
Cable Size
2 AWG
Number of Holes
2
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
256-30695-257
GTIN
00786210896670
UPC
786210896670
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.046
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat