2577 - 2" Strel Cord Conn (1.937-2.187)

T&B Ind Fitting

  • $154.12 (Each)
  • $154.12 (Each)

  • $770.59 (Per 5)

  • $15,411.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2577
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2577
Description
2" Strel Cord Conn (1.937-2.187)
Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.937 to 2.187 Inch, Malleable Iron
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025773 / 5414363139966 / 00786210025773
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.12 (Each)
Carton
$770.59 (Per 5)
Resources
Images
 
 
2577 - Small Image
 
2577 - Large Image
Attachments
 
 
2577 - Specification Sheet
Other Links
 
 
2577 - Other
Descriptions
extra long description
ABB 2577 STR. RELIEF CONNECTOR
Product Type
STR. Relief Connector
Description
2" STREL CORD CONN (1.937-2.187)
Long Description
Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.937 to 2.187 Inch, Malleable Iron
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2577
GTIN
00786210025773
UPC
786210025773
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
1.64
Carton
5
You must have an account to view stock levels
These alternate items can be purchased instead of 2577.
Jump To:

Cross Referenced

These items are similar to 2577 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1073 Hubbell Wiring Device-Kellems 00783585200736
RSR-6735 Remke 00785411151373
2577 Thomas & Betts 00786210025773

* All prices subject to change.