2673 - 1/2" LT Cord Conn (.400-.560)

T&B Ind Fitting

  • $16.12 (Each)
  • $16.12 (Each)

  • $403.09 (Per 25)

  • $1,612.37 (Per 100)
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
2673
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2673
Description
1/2" LT Cord Conn (.400-.560)
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 In Size, 0.400 to 0.560 In Cable/Cord Size, 2.6 In Length, 1.27 In Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.061 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026732 / 5414363140153 / 00786210026732
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.12 (Each)
Carton
$403.09 (Per 25)
Resources
Images
 
 
2673 - Small Image
 
2673 - Large Image
 
2673 - Large Image
Attachments
 
 
2673 - Specification Sheet
Other Links
 
 
2673 - Other
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
Nylon
Dimensions and Weight
Size
1/2 in
Length
2.6 in
Diameter
1.27 in
Descriptions
Description
1/2" LT CORD CONN (.400-.560)
Product Type
Cable Gland
Long Description
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 in Size, 0.400 to 0.560 in Cable/Cord Size, 2.6 in Length, 1.27 in Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.061 lb
Short Description
Cable Gland, Nylon, ½ in, .125-.275
Special Features
Large Cable Clamping Range;Liquid Tight Mechanical Grip;Full Length Busing Seal Protects Cable;Extended Pull Out Performance;Corrosion Resistant
extra long description
ABB 2673 1/2 BLACK BEAUTY CORD FIT
Additional Information
Cable/Cord Size
0.400 to 0.560 in
Enclosure Type
Type 4X
Connection Type
Straight
Minimum Operating Temperature
-34 °C;-29 °F
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
UL E13938 Listed;CSA Certified 52391;NEC Class 1, Div 2, Class II, Div 1 & 2, Class III, Div 1 & 2;NEFA 70;Federal Standard H-28;CG293 (US Coastguard);RoHS Compliant
package quantity
25 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2673
Model
NBBG-G Series
GTIN
00786210026732
UPC
786210026732
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.061 lb
Weight per each
0.057
Carton
25
Uses, Certifications, and Standards
Application
To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2673.
Jump To:

Similar Items

Similar items are close alternatives to 2673, though they may not be 100% alike.

Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 1/2 In Size, 0.310...
  • Our Part #: 2921NM
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2921NM
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($370.24) · 100 ($1,480.96) ·
2921NM - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.81

Each

QTY:
Each
Add
Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 1.230 In Width, 1.230 In ...
  • Our Part #: LPCG507
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG507
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($91.01) · 100 ($364.04) ·
LPCG507 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2673 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPCG507 Arlington 00018997503541
NCG21 Neer n/a
NCG-21 O-Z Gedney 00687855210824
4702-5 Raco 00050169470251
2673 Thomas & Betts 00786210026732
HC30-1 Panduit 07498363236
32513 Thomas & Betts 00786210325132

* All prices subject to change.

Begin Live Chat